Shop HOMEROOTS
See all product information
Create Account
32" Oak And Black Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624115
Zoro # G622911897
product price:Â
$
1,484.99
/ea
Free Shipping & Returns
Key Features
Length
17.69 in
Width
32 in
Height
34.62 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624115
- Zoro #
- G622911897
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.69 in
- Width
- 32 in
- Height
- 34.62 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Oak, Black
Description
The 32-inch oak and black wood floating bathroom vanity with white sink and two drawers enhances your bathroom with its modern design. Crafted from high-quality manufactured wood, it features a stunning oak and black base color that complements various decor styles. The white ceramic sink not only offers a sleek appearance but also ensures durability. With two functional drawers equipped with soft close drawer glides, this vanity provides ample storage space for your essentials while maintaining a clutter-free environment. Designed for wall-mounted standard installation, it creates an elegant floating effect that visually expands your bathroom space, making it a perfect choice for contemporary living. Transform your bathroom into a stylish oasis with this exquisite vanity choice. 34.625-inch h x 32-inch w x 17.6875-inch d.