Bristol 72'' D Vanity, Saddle Brown w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 157-V72-SBR-FEJP

  • Zoro # G621967673


product price:  $6,026.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Brown
Hardware Finish
Satin Nickel
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2
Countertop Material
Eternal Jasmine Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157-V72-SBR-FEJP
Zoro #
G621967673
UPC #
840467809477
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
33.75 in
Width
72 in

Details

Color
Brown
Hardware Finish
Satin Nickel
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2
Countertop Material
Eternal Jasmine Pearl
Material
Parawood
Item
Vanity with Top
Finish
Saddle Brown

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.