Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624179
Zoro # G322908562
product price:Â $2,080.99
/eaKey Features
Length
17.88 in
Width
64 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624179
- Zoro #
- G322908562
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 64 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Natural
Description
The 64-inch natural wood freestanding bathroom vanity with white sink and three drawers features a sleek modern design that enhances any bathroom decor. Crafted from high-quality manufactured wood, it boasts a natural finish that adds warmth and elegance to your space. The durable ceramic sink provides a stylish contrast with its pristine white color, ideal for daily use. This vanity offers three functional drawers, equipped with soft close drawer glides for smooth operation and convenience. Designed for easy setup, its free-standing standard mounting ensures stability and practicality. Elevate your bathroom with this functional and aesthetically pleasing piece that combines storage with a contemporary flair. 33.125-inch h x 64-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.