Bristol 72in Double Vanity, Bright White w/ 3 CM Charcoal Soapstone Quartz Top
- Mfr # 157-V72-BW-3CSP
- Zoro # G611116586
product price:Â
$
4,535.00
/ea
Key Features
Width
72" Double
Height
34.0 inch
Material
Parawood, Plywood Panels, Black Walnut Veneers
Depth
23.5 inch
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-V72-BW-3CSP
- Zoro #
- G611116586
- UPC #
- 840108918728
- Country of Origin
- Viet Nam
- Material
- Parawood, Plywood Panels, Black Walnut Veneers
- Finish
- Bright White
- Countertop Material
- Charcoal Soapstone Quartz
- Shape
- Rectangular
- Hardware Finish
- Satin Nickel
Dimensions
- Width
- 72" Double
- Height
- 34.0 inch
- Depth
- 23.5 inch
Description
The Bristol 72in Bright White Double Vanity features a full plinth base, also known as a toe kick or pedestal base. This wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white ceramic rectangular sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.