Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 30" Single Vanity, Urban Gray, w/ 3 CM Phantome Eclos Top
- Mfr # 650-V30-UGR-3PHT
- Zoro # G523919510
product price:Â
$
3,225.99
/ea
Key Features
Cabinet Finish
Urban Gray
Includes
Vanity Base, Top and Sink
Countertop Material
Eclos Zero Silica
Height
33.78 in
Finish
Sage Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V30-UGR-3PHT
- Zoro #
- G523919510
- UPC #
- 840467830488
- Country of Origin
- Viet Nam
- Cabinet Finish
- Urban Gray
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Eclos Zero Silica
- Finish
- Sage Green
- Material
- Yellow Poplar
- Countertop
- Phantome
- Color
- Urban Gray
- Item
- Vanity Base, Top and Sink
- Hardware Finish
- Satin Nickel
- Shape
- Rectangular
Dimensions
- Height
- 33.78 in
- Width
- 30 in
- Depth
- 23.5 in
Description
Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.