Shop JAMES MARTIN VANITIES

Brittany 36" Single Vanity, Victory Blue, w/ 3 CM Phantome Eclos Top

  • Mfr # 650-V36-VBL-3PHT
  • Zoro # G523897542

product price: 
$
3,801.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Vanity Base, Top and Sink
Width
36 in
Shape
Rectangular
Material
Yellow Poplar
Countertop Material
Eclos Zero Silica
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
650-V36-VBL-3PHT
Zoro #
G523897542
UPC #
840467830723
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
33.78 in
Depth
23.5 in

Details

Includes
Vanity Base, Top and Sink
Item
Vanity Base, Top and Sink
Shape
Rectangular
Material
Yellow Poplar
Countertop Material
Eclos Zero Silica
Finish
Urban Gray
Countertop
Phantome
Cabinet Finish
Victory Blue
Color
Victory Blue
Hardware Finish
Satin Nickel

Description

The Brittany 36" Victory Blue Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out drawer, one standard side drawer with bamboo organizer, and one double-height side drawer for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stunning Phantome Eclos top with undermount sink completes the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.