
Brittany 48in Single Vanity, Sage Green w/ 3 CM Carrara Marble Top
Mfr # 650-V48-SGR-3CAR
Zoro # G211117365
product price:Â $3,272.00
/eaKey Features
Width
48" Single
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Depth
23 inch
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-V48-SGR-3CAR
Zoro #
G211117365
UPC #
840108925191
Country of Origin
Viet Nam
Dimensions
Width
48" Single
Height
34.0 inch
Depth
23 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Sage Green
Countertop Material
Carrara Marble
Hardware Finish
Satin Nickel
Shape
Rectangular
Description
The Brittany 48in Sage Green Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge Carrara Marble top and white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.