Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 627373
Zoro # G222906224
product price:Â
$
1,518.99
/ea
Key Features
Length
18.1 in
Width
40 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627373
- Zoro #
- G222906224
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 40 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Base Color
- Oak
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 40-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern style with functionality. Crafted from durable manufactured wood, this vanity features a stunning white ceramic sink that adds a fresh touch to your bathroom. With three functional drawers equipped with soft close glides, you can enjoy seamless storage for all your essentials. The free-standing design makes it easy to install and perfectly complements any decor. The warm oak base color enhances the overall aesthetic, creating a cozy atmosphere in your space. This vanity is not just a piece of furniture; it's an essential element for a stylish and practical bathroom layout. Elevate your home with this versatile and elegant addition. 39.06-inch h x 40-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.