Brittany 60'' S Vanity, Bright White w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 655-V60S-BW-FEJP

  • Zoro # G421967675


product price:  $4,791.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Height
33.75 in
Depth
23.5 in
Number of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655-V60S-BW-FEJP
Zoro #
G421967675
UPC #
840467812699
Country of Origin
Viet Nam

Dimensions

Height
33.75 in
Depth
23.5 in
Width
60 in

Details

Countertop Material
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Number of Bowls
1
Material
Poplar
Finish
Bright White
Includes
Vanity cabinet, countertop, sink
Item
Vanity with Top
Color
White

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.