Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 60" Single Vanity in Bright White, w/ 3 CM Siberian Silestone Top
- Mfr # 655-V60S-BW-3SFR
- Zoro # G523879890
product price:Â
$
5,513.99
/ea
Key Features
Hardware Finish
Satin Nickel
Material
Yellow Poplar
Countertop Material
Silestone Low Silica Surface
Width
60 in
Color
Bright White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655-V60S-BW-3SFR
- Zoro #
- G523879890
- UPC #
- 840467832819
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
- Height
- 33.78 in
Details
- Hardware Finish
- Satin Nickel
- Material
- Yellow Poplar
- Countertop Material
- Silestone Low Silica Surface
- Color
- Bright White
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Bright White
- Item
- Vanity Base, Top and Sink
- Countertop
- Siberian
- Cabinet Finish
- Bright White
Description
The Brittany 60" Bright White Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, four standard drawers, and 2 double-height drawers for storage of taller items. This cabinet also has one door, which conceals an interior shelf, for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.