Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 60" Single Vanity, Smokey Celadon, w/ 3 CM Phantome Eclos Top
- Mfr # 650-V60S-SC-3PHT
- Zoro # G123894149
product price:Â
$
5,346.99
/ea
Key Features
Material
Yellow Poplar
Finish
Saddle Brown
Color
Smokey Celadon
Includes
Vanity Base, Top and Sink
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V60S-SC-3PHT
- Zoro #
- G123894149
- UPC #
- 840467831553
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar
- Finish
- Saddle Brown
- Color
- Smokey Celadon
- Includes
- Vanity Base, Top and Sink
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Smokey Celadon
- Shape
- Rectangular
- Item
- Vanity Base, Top and Sink
- Countertop
- Phantome
- Countertop Material
- Eclos Zero Silica
Dimensions
- Width
- 60 in
- Depth
- 23.5 in
- Height
- 33.78 in
Description
The Brittany 60" Smokey Celadon Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out, top row drawers plus two full-depth side drawers, one of which is double-height for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.