Brookfield 48 in. Single Vanity, Black Onyx w/3 CM Carrara White Marble Top

  • Mfr # 547-V48-BKO-3CAR

  • Zoro # G316243235


product price:  $3,518.00
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
35.88 in
Material
Poplar, Plywood Panels
Includes
Vanity cabinet, countertop, sink
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-V48-BKO-3CAR
Zoro #
G316243235
UPC #
840467803161
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Black Onyx
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Carrara White
Hardware Finish
Champagne Brass
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Mounting Type
Widespread Faucet
Number of Bowls
Single

Description

The Brookfield 48 in. Single Vanity in Black Onyx by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the rich Black Onyx vanity finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted piece features two single-door cabinets that open to interior shelves, three standard drawers and one double height drawer for ample storage. The timeless Black Onyx finish lends sophistication and charm to your space. The look is completed by a classic Carrara Marble top with white porcelain undermount sink.


  • Two single door cabinets that open to interior shelves; three standard drawers and one double height drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Black Onyx finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertop comes with a white porcelain sink that ships separately and includes mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.