Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brookfield 60'' D Vanity, Black Onyx w/ Victorian Sil Silestone Top w/FreePower Wireless Charger
- Mfr # 547-V60D-BKO-FVSL
- Zoro # G221967523
product price:Â
$
5,778.99
/ea
Key Features
Width
60 in
Height
35.88 in
Material
Poplar
Finish
Black Onyx
Countertop Material
Victorian Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547-V60D-BKO-FVSL
- Zoro #
- G221967523
- UPC #
- 840467811456
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 35.88 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Poplar
- Finish
- Black Onyx
- Countertop Material
- Victorian Silver
- Hardware Finish
- Champagne Brass
- Number of Bowls
- 2
- Includes
- Vanity cabinet, countertop, sinks
- Color
- Black
Description
Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.