Brookfield 60'' D Vanity, Pecan w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 547-V60D-PCN-FPBL

  • Zoro # G921967670


product price:  $5,871.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bowls
2
Height
35.88 in
Hardware Finish
Champagne Brass
Width
60 in
Finish
Pecan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V60D-PCN-FPBL
Zoro #
G921967670
UPC #
840467811524
Country of Origin
Viet Nam

Dimensions

Height
35.88 in
Width
60 in
Depth
23.5 in

Details

Countertop Material
Parisien Bleu
Number of Bowls
2
Hardware Finish
Champagne Brass
Finish
Pecan
Includes
Vanity cabinet, countertop, sinks
Material
Poplar
Color
Brown
Item
Vanity with Top

Description

Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products