Chianti 24 in. Single Vanity, Glossy White, Brushed Nickel, w/ White Glossy Composite Stone Top
- Mfr # 533V24GWBNKWG
- Zoro # G316243136
Key Features
Specifications
Product Information
- MFR #
- 533V24GWBNKWG
- Zoro #
- G316243136
- UPC #
- 840467805561
- Country of Origin
- Viet Nam
Dimensions
- Width
- 24 in
- Height
- 35.5 in
- Depth
- 18.13 in
Details
- Material
- Poplar, Plywood Panels
- Finish
- Glossy White
- Shape
- Rectangular
- Tabletop Color
- White Glossy
- Hardware Finish
- Brushed Nickel
- Number of Faucet Holes
- 1 Per Basin
- Includes
- Vanity cabinet, countertop, sink
- Number of Bowls
- Single
Description
Upgrade your bathroom with the modern simplicity of the Chianti 24 in. Single Vanity by James Martin Vanities. Crafted from solid hardwoods with a sleek Glossy White finish and topped with a White Glossy Composite Stone countertop, this compact vanity combines style with functionality. Designed for versatility, the Chianti comes with a Brushed Nickel stainless-steel base, or opt to wall-mount for a contemporary, space-saving look. Perfect for smaller spaces like powder rooms or half baths, the streamlined design provides ample storage in a compact footprint. Square knobs in all three metal finishes are included to complete the look, seamlessly coordinating with the base options.
- Two-door cabinet with interior shelf
- Doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White cabinet finish with Brushed Nickel base
- White Glossy Composite Stone Top with integrated sink included
- Countertop is pre-drilled for one single-hole faucet
- Each cabinet comes with square hardware knobs in all three metal finishes that match the coordinating bases
- Dual-mounted: can be installed freestanding or floating
- Includes matching decorative overflow cover; drain and faucet sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.