
Chicago 30 in. Single Vanity, Smokey Celadon, w/ 3 CM White Zeus Silestone Top
Mfr # 503-V30-SC-3WZ
Zoro # G316242979
product price:Â $2,157.00
/eaKey Features
Width
30 in
Height
33.76 in
Material
Poplar, Plywood Panels
Depth
23.5 in
Includes
Vanity cabinet, countertop, sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503-V30-SC-3WZ
Zoro #
G316242979
UPC #
840467801471
Country of Origin
Viet Nam
Dimensions
Width
30 in
Height
33.76 in
Depth
23.5 in
Details
Material
Poplar, Plywood Panels
Finish
Smokey Celadon
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Tabletop Color
White Zeus
Shape
Rectangular
Mounting Type
Widespread Faucet
Number of Bowls
Single
Description
The sophisticated details and clean lines of the Chicago 30 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Smokey Celadon finish, this vanity offers ample storage with its two-door cabinet, adjustable interior shelf, and top-row tip-out drawer. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a classic White Zeus Silestone top with undermount sink completes the look.
- Two-door cabinet with adjustable interior shelf and top-row tip-out drawer
- Doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Smokey Celadon finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.