Chicago 36 in. Single Vanity, Glossy White, w/ 3 CM Eternal Jasmine Pearl Silestone Top
- Mfr # 503-V36-GW-3EJP
- Zoro # G316242795
product price:Â
$
2,625.00
/ea
Key Features
Width
36 in
Height
33.76 in
Material
Poplar, Plywood Panels
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Champagne Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503-V36-GW-3EJP
- Zoro #
- G316242795
- UPC #
- 840467801617
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Glossy White
- Includes
- Vanity cabinet, countertop, sink
- Hardware Finish
- Champagne Brass
- Tabletop Color
- Eternal Jasmine Pearl
- Shape
- Rectangular
- Number of Faucet Holes
- 3 Per Basin
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Dimensions
- Width
- 36 in
- Height
- 33.76 in
- Depth
- 23.5 in
Description
The sophisticated details and clean lines of the Chicago 36 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its two-door cabinet, adjustable interior shelf, and top-row tip-out drawer. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look.
- Two-door cabinet with adjustable interior shelf and top-row tip-out drawer
- Doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.