
Chicago 36 in. Single Vanity, Glossy White, w/ 3 CM White Zeus Silestone Top
Mfr # 503-V36-GW-3WZ
Zoro # G416242770
product price:Â $2,495.00
/eaKey Features
Width
36 in
Height
33.76 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503-V36-GW-3WZ
Zoro #
G416242770
UPC #
840467801655
Country of Origin
Viet Nam
Dimensions
Width
36 in
Height
33.76 in
Depth
23.5 in
Details
Material
Poplar, Plywood Panels
Finish
Glossy White
Hardware Finish
Champagne Brass
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
3 Per Basin
Tabletop Color
White Zeus
Mounting Type
Widespread Faucet
Number of Bowls
Single
Description
The sophisticated details and clean lines of the Chicago 36 in. Single Vanity by James Martin Vanities make it the perfect choice for any bathroom. Featuring a Glossy White finish, this vanity offers ample storage with its two-door cabinet, adjustable interior shelf, and top-row tip-out drawer. Champagne Brass knobs and legs add a contemporary touch; or choose to forego the metal legs for a modern wall-mounted installation. The addition of a classic White Zeus Silestone top with undermount sink completes the look.
- Two-door cabinet with adjustable interior shelf and top-row tip-out drawer
- Doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Glossy White finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Crafted from solid kiln-dried Poplar
- Dual-mounted: can be installed freestanding or floating
- Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.