Chicago 48'' S Vanity, Walnut Whisper, w/ Victorian Sil Silestone Top w/FreePower Wireless Charger

  • Mfr # 503-V48-WLW-FVSL

  • Zoro # G821967732


product price:  $4,424.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Includes
Vanity cabinet, countertop, sink
Depth
23.5 in
Number of Bowls
1
Height
33.76 in
Material
Poplar
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
503-V48-WLW-FVSL
Zoro #
G821967732
UPC #
840467811203
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
33.76 in
Width
48 in

Details

Item
Vanity with Top
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1
Material
Poplar
Hardware Finish
Satin Nickel
Finish
Walnut Whisper
Color
Brown
Countertop Material
Victorian Silver

Description

The Chicago Collection is distinctly contemporary, bringing both form and function to your bathroom with clean lines and ample storage. With three available finishes and multiple hardware options, the Chicago collection can be customized to your preferences by choosing to install as a freestanding or floating vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.