
De Soto 72in Double Vanity, Bright White w/ 3 CM Eternal Marfil Quartz Top
Mfr # 825-V72-BW-3EMR
Zoro # G911118181
product price:Â $3,896.99
/eaKey Features
Width
72" Double
Height
36.3 inch
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
825-V72-BW-3EMR
Zoro #
G911118181
UPC #
840108920431
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
36.3 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels and MDF
Finish
Bright White
Countertop Material
Eternal Marfil Quartz
Hardware Finish
Satin Nickel
Shape
Rectangular
Description
The De Soto 72in Bright White Double Vanity was designed to fulfill a wide range of tasks. Storage and convenience are foremost in this collection. The De Soto series provides ample storage in each of the six available widths and configurations. Cabinets are crafted from North American yellow poplar hardwoods and veneers. Low maintenance is provided with the full plinth base located behind the rounded bracket feet. Premium features in this series include an electrical and USB outlet and beautiful faux-shagreen drawer organizers. Optional wood backsplash included. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top with two white ceramic rectangular sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.