Emmeline 36" Single Vanity, Pebble Oak, w/ 3 CM Siberian Silestone Top
- Mfr # D100-V36-PBO-3SFR
- Zoro # G323882649
product price:Â
$
4,763.99
/ea
Key Features
Cabinet Finish
Pebble Oak
Hardware Finish
Champagne Brass
Countertop
Siberian
Color
Pebble Oak
Height
35.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D100-V36-PBO-3SFR
- Zoro #
- G323882649
- UPC #
- 840467835940
- Country of Origin
- Viet Nam
Dimensions
- Height
- 35.98 in
- Depth
- 23.5 in
- Width
- 36 in
Details
- Cabinet Finish
- Pebble Oak
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Color
- Pebble Oak
- Item
- Vanity Base, Top and Sink
- Finish
- Pebble Oak
- Material
- Acacia
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Countertop Material
- Silestone Low Silica Surface
Description
Inspired by today's modern furnishings, characterized by clean lines juxtaposed with unexpected artisan details, the 36" Emmeline creates a bold statement. A solid Ash wood base frame supports a faceted front Vanity Cabinet featuring two spacious drawers lined with an aluminum laminate surface. The lightly wire-brushed Ash veneer in a Pebble Oak finish adds authentic drama, allowing this vanity to work into any bath space. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.