Emmeline 72'' D Vanity, Pebble Oak w/ Parisien Bleu Top w/FreePower Wireless Charger
- Mfr # D100-V72-PBO-FPBL
- Zoro # G321967478
product price:Â
$
7,704.99
/ea
Key Features
Width
72 in
Height
36 in
Material
Ash
Finish
Pebble Oak
Includes
Vanity cabinet, countertop, sinks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D100-V72-PBO-FPBL
- Zoro #
- G321967478
- UPC #
- 840467812958
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Ash
- Finish
- Pebble Oak
- Includes
- Vanity cabinet, countertop, sinks
- Number of Bowls
- 2
- Hardware Finish
- Champagne Brass
- Countertop Material
- Parisien Bleu
- Color
- Brown
Description
Crafted with meticulous attention to detail, the sculptural Emmeline Collection seamlessly blends artistry with functionality. Available in three sizes, this collection is crafted from solid Ash and Ash veneers and features dramatic, faceted panel drawers which offer ample storage as well as a removable drawer organizer for added convenience. The sophisticated Pebble Oak finish accentuates the geometric pattern of the wire-brushed wood grain, while the intricate shapes provide both visual intrigue and tactile delight, making Emmeline a functional work of art and the perfect statement piece for any luxurious bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.