Shop JAMES MARTIN VANITIES

Gracyn 72" Double Vanity, Sable, w/ 3 CM Siberian Silestone Widespread Top

  • Mfr # D125-V72-SBL-WSFR
  • Zoro # G623890849

product price: 
$
8,772.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop
Siberian
Cabinet Finish
Sable
Hardware Finish
Champagne Brass
Includes
Vanity Base, Top and Sink
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D125-V72-SBL-WSFR
Zoro #
G623890849
UPC #
840467836336
Country of Origin
Viet Nam

Dimensions

Width
72 in
Depth
23.5 in
Height
35.93 in

Details

Countertop
Siberian
Cabinet Finish
Sable
Hardware Finish
Champagne Brass
Includes
Vanity Base, Top and Sink
Item
Vanity Base, Top and Sink
Shape
Rectangular
Finish
Sable
Material
Ash
Color
Sable
Countertop Material
Silestone Low Silica Surface

Description

The Gracyn 72" Double Vanity by James Martin Vanities is a tactile and visual delight, boasting soft curves and a rich Sable finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring two integrated USB/120V power units and smooth radius edges, the Gracyn is complemented by elegant Champagne Brass hardware. The two single-door cabinet features ample storage with four full-extension drawers, interior shelving, and two internal drawers. The addition of a radius-cut corner top in Siberian Silestone with undermount sink completes the look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.