Gracyn 36 in. Single Vanity, Coastal Driftwood, w/ 3 CM Victorian Silver Quartz Top

  • Mfr # D125-V36-CSD-3VSL

  • Zoro # G516243134


product price:  $3,364.00
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Height
35.88 in
Material
Ash Solids, Ash veneers, Moisture-Resistant MDF Panels
Hardware Finish
Satin Nickel
Includes
Vanity cabinet, countertop, sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D125-V36-CSD-3VSL
Zoro #
G516243134
UPC #
840467804946
Country of Origin
Viet Nam

Dimensions

Width
36 in
Height
35.88 in
Depth
21.5 in

Details

Material
Ash Solids, Ash veneers, Moisture-Resistant MDF Panels
Finish
Coastal Driftwood
Hardware Finish
Satin Nickel
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
1 Per Basin
Tabletop Color
Victorian Silver
Shape
Rectangular
Number of Bowls
Single

Description

The Gracyn 36 in. Single Vanity is a tactile and visual delight, boasting soft curves and a fresh Coastal Driftwood finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Satin Nickel hardware. The two-door cabinet features ample storage with one exterior drawer, interior shelving, and one internal drawer. With the addition of a gorgeous Victorian Silver Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.


  • Two-door cabinet with one external drawer, one interior shelf, and one internal drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Sand-blasted Ash wood in Coastal Driftwood finish with Satin Nickel hardware
  • Countertop is pre-drilled for a single hole faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V Outlet with USB Ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Removable drawer organizer in Ash wood included
  • Faucet sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.