Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
40" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624105
Zoro # G122910109
product price:Â $1,552.99
/eaKey Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 624105
- Zoro #
- G122910109
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- Off White
Description
The 40-inch off white wood floating bathroom vanity with white sink and two drawers brings a sleek modern touch to your space. Crafted from high-quality manufactured wood, it showcases a stunning off-white finish that complements any decor. The durable ceramic sink adds both style and functionality, while the two spacious drawers provide ample storage for your bathroom essentials. Equipped with soft close drawer glides, this vanity ensures a smooth and quiet operation every time you open or close a drawer. Wall mounted for a contemporary look, the chrome brass handles offer a sophisticated finishing touch. Elevate your bathroom with this beautiful and practical piece that combines design and convenience effortlessly. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.