Gracyn 36" Single Vanity, Sable, w/ 3 CM Siberian Silestone Widespread Top
- Mfr # D125-V36-SBL-WSFR
- Zoro # G623903631
product price:Â
$
4,899.99
/ea
Key Features
Hardware Finish
Champagne Brass
Cabinet Finish
Sable
Countertop
Siberian
Material
Ash
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D125-V36-SBL-WSFR
- Zoro #
- G623903631
- UPC #
- 840467836138
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Height
- 35.93 in
- Width
- 36 in
Details
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Sable
- Countertop
- Siberian
- Material
- Ash
- Item
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Includes
- Vanity Base, Top and Sink
- Color
- Sable
- Shape
- Rectangular
- Finish
- Sable
Description
The Gracyn 36" Single Vanity by James Martin Vanities is a tactile and visual delight, boasting soft curves and a rich Sable finish that brings character to your space. The sand-blasted finish on natural Ash gives textural and visual definition to the wood grain, truly bringing this piece to life. Featuring an integrated USB/120V power unit and smooth radius edges, the Gracyn is complemented by elegant Champagne Brass hardware. The two-door cabinet features ample storage with one exterior drawer, interior shelving, and one internal drawer. The addition of a radius-cut corner top in Siberian Silestone with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.