Hudson 36" Single Vanity, Light Natural Oak, w/ 3 CM Tajnar Eclos Top
- Mfr # 435-V36-LNO-3TJR
- Zoro # G123901731
product price:Â
$
4,187.99
/ea
Key Features
Width
36 in
Finish
Light Natural Oak
Color
Light Natural Oak
Depth
23.5 in
Height
34.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435-V36-LNO-3TJR
- Zoro #
- G123901731
- UPC #
- 840467825491
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Depth
- 23.5 in
- Height
- 34.18 in
Details
- Finish
- Light Natural Oak
- Color
- Light Natural Oak
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Material
- Ash
- Countertop Material
- Eclos Zero Silica
- Countertop
- Tajnar
- Cabinet Finish
- Light Natural Oak
- Hardware Finish
- Champagne Brass
Description
The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.