Hudson 48" Sgl Vanity, Light Natural Oak, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # 435-V48-LNO-FSFR
- Zoro # G123864012
product price:Â
$
5,490.99
/ea
Key Features
Countertop Material
Silestone Low Silica Surface
Finish
Light Natural Oak
Width
48 in
Includes
Vanity Base, Top and Sink
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 435-V48-LNO-FSFR
- Zoro #
- G123864012
- UPC #
- 840467825729
- Country of Origin
- Viet Nam
Dimensions
- Width
- 48 in
- Height
- 34.18 in
- Depth
- 23.5 in
Details
- Countertop Material
- Silestone Low Silica Surface
- Finish
- Light Natural Oak
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Material
- Ash
- Item
- Vanity Base, Top and Sink
- Color
- Light Natural Oak
- Cabinet Finish
- Light Natural Oak
- Countertop
- Siberian
- Hardware Finish
- Champagne Brass
Description
The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.