Hudson 60" Double Vanity, Honey Oak w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # 435-V60D-HNO-3PBL

  • Zoro # G122918501


product price:  $5,747.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
23.5 in
Color
Honey Oak
Includes
Vanity, Countertops, Sinks
Width
60 in
Finish
Honey Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
435-V60D-HNO-3PBL
Zoro #
G122918501
UPC #
840467825811
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
60 in
Height
34.18 in

Details

Color
Honey Oak
Includes
Vanity, Countertops, Sinks
Finish
Honey Oak
Item
Vanity with Top
Material
Poplar
Countertop Material
Parisien Bleu
Hardware Finish
Champagne Brass
Cabinet Finish
Honey Oak

Description

Combining the timeless allure of Mid-Century Modern with the rustic charm of Farmhouse design, the Hudson Collection by James Martin Vanities captivates with its sleek paneled design. Featuring warm cathedral woodgrain adorned with Champagne Brass knobs and housing ample storage, this collection effortlessly balances practicality with sophisticated detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.