
Hudson 60in Single Vanity, Light Natural Oak w/ 3 CM Ethereal Noctis Top
Mfr # 435-V60S-LNO-3ENC
Zoro # G411117974
product price:Â $3,844.00
/eaKey Features
Width
60" Single
Height
34.2 inch
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Hardware Finish
Champagne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435-V60S-LNO-3ENC
Zoro #
G411117974
UPC #
840108950247
Country of Origin
Viet Nam
Dimensions
Width
60" Single
Height
34.2 inch
Depth
23.5 inch
Details
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Hardware Finish
Champagne Brass
Shape
Rectangular
Countertop Material
Ethereal Noctis Quartz
Description
The cathedral grain White Oak veneers and modern panel detailing on the doors and return panels give the Hudson collection the look of fine furnishings that is unexpected yet welcome for the bathroom space. The 60in Hudson Double Vanity features two generous drawers, one tip-out style drawer, and one removable bamboo storage organizer tray, allowing for optimum organization. The right side door reveals a convenient dual-power USB outlet, while the left conceals an additional drawer. The 3 CM Ethereal Noctis Silestone Quartz top provides the perfect final touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.