Laurent 48" Sgl Vanity, Honey Oak w/ 3 CM Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 545-V48-HNO-FPBL

  • Zoro # G422918874


product price:  $5,504.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
34.18 in
Material
Poplar
Finish
Honey Oak
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545-V48-HNO-FPBL
Zoro #
G422918874
UPC #
840467828522
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
34.18 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Honey Oak
Hardware Finish
Champagne Brass
Color
Honey Oak
Includes
Vanity, Countertops, Sinks
Cabinet Finish
Honey Oak
Countertop Material
Parisien Bleu

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products