Laurent 60'' D Vanity, Light Natural Oak, w/ Parisien Bleu Quartz Top w/FreePower Wireless Charger

  • Mfr # 545-V60D-LNO-FPBL

  • Zoro # G121967524


product price:  $5,979.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
34.13 in
Material
Ash
Finish
Light Natural Oak
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545-V60D-LNO-FPBL
Zoro #
G121967524
UPC #
840467811364
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.13 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Finish
Light Natural Oak
Number of Bowls
2
Hardware Finish
Champagne Brass
Color
Brown
Includes
Vanity cabinet, countertop, sinks
Countertop Material
Parisien Bleu

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing in a beautiful Light Natural Oak finish over cathedral grain Ash veneers. Available in six sizes, the Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.