Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laurent 72" Dbl Vanity, Light Natural Oak, w/3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # 545-V72-LNO-FSFR
- Zoro # G823872232
product price:Â
$
7,687.99
/ea
Key Features
Countertop Material
Silestone Low Silica Surface
Hardware Finish
Champagne Brass
Countertop
Siberian
Depth
23.5 in
Color
Light Natural Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545-V72-LNO-FSFR
- Zoro #
- G823872232
- UPC #
- 840467829369
- Country of Origin
- Viet Nam
- Countertop Material
- Silestone Low Silica Surface
- Hardware Finish
- Champagne Brass
- Countertop
- Siberian
- Color
- Light Natural Oak
- Material
- Ash
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Cabinet Finish
- Light Natural Oak
- Shape
- Rectangular
- Finish
- Light Natural Oak
Dimensions
- Depth
- 23.5 in
- Height
- 34.18 in
- Width
- 72 in
Description
Distinguished by a louvered facade and gently curved profile, the Allamari collection pairs architectural precision with modern invention. The wood louvers are created using solid Ash wood with a rich wire-brushed texture. Sleek, beveled brass knobs highlighted by wood back plates provide a graphic focal point and play against the vanity's curved wraparound edges. Mounted above an LED-lit shelf, the vanity's floating effect and curved, naval-inspired architecture bring a sense of calm to a space - elevating everyday routines into moments of personal serenity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.