Zoro Homepage

Lorelai 48'' S Vanity, Bright White w/ Ethereal Noctis Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V48-BW-FENC

  • Zoro # G821967442


product price: $4,826.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bowls
1
Depth
23.5 in
Countertop Material
Ethereal Noctis
Hardware Finish
Satin Nickel
Finish
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V48-BW-FENC
Zoro #
G821967442
UPC #
840467810176
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
48 in
Height
34 in

Details

Item
Vanity with Top
Number of Bowls
1
Countertop Material
Ethereal Noctis
Hardware Finish
Satin Nickel
Finish
Bright White
Color
White
Includes
Vanity cabinet, countertop, sink

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.