Shop HOMEROOTS
See all product information
Create Account
24" White Laminate Accent Cabinet With Two Shelves
Mfr # 477666
Zoro # G322909767
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Height (In.)
64.9 in
Depth (In.)
9.8 in
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477666
- Zoro #
- G322909767
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.8 in
- Height (In.)
- 64.9 in
- Depth (In.)
- 9.8 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Includes
- Doors
Description
Enhance your bathroom with this stylish 24-inch white laminate accent cabinet featuring two shelves, perfect for organizing your essentials. Designed as a freestanding rectangular piece, this modern cabinet is crafted from durable particle board, offering ample storage space with included storage cabinets and shelves. The crisp white color and sleek laminate top add a touch of elegance to your decor while keeping your bathroom clutter-free and organized. Ideal for small spaces, this accent cabinet combines functionality with a contemporary design aesthetic, making it a practical and chic addition to any bathroom. 64.9-inch h x 23.8-inch w x 9.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.