Lorelai 60'' D Vanity, Light Natural Oak w/ Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V60D-LNO-FEJP

  • Zoro # G521967452


product price:  $5,818.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bowls
2
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Countertop Material
Eternal Jasmine Pearl
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424-V60D-LNO-FEJP
Zoro #
G521967452
UPC #
840467810404
Country of Origin
Viet Nam

Dimensions

Height
34 in
Width
60 in
Depth
23.5 in

Details

Number of Bowls
2
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sinks
Countertop Material
Eternal Jasmine Pearl
Item
Vanity with Top
Finish
Light Natural Oak
Color
Brown
Material
Ash

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.