Lorelai 72''D Vanity, Mid-Century Walnut w/ Parisien Bleu Silestone Top w/FreePower Wireless Charger

  • Mfr # 424-V72-WLT-FPBL

  • Zoro # G521967490


product price:  $6,816.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Mid-Century Walnut
Material
Parawood
Width
72 in
Height
34 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V72-WLT-FPBL
Zoro #
G521967490
UPC #
840467810664
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
34 in
Depth
23.5 in

Details

Finish
Mid-Century Walnut
Material
Parawood
Color
Brown
Hardware Finish
Champagne Brass
Countertop Material
Parisien Bleu
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
Item
Vanity with Top

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.