
Lorelai 72in Double Vanity, Black Onyx w/ 3 CM Parisien Bleu Silestone Top
Mfr # 424-V72-BKO-FPBL
Zoro # G622702891
product price:Â $7,313.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bowls
2
Height
34 in
Depth
23.5 in
Countertop Material
Parisien Bleu
Material
Poplar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424-V72-BKO-FPBL
Zoro #
G622702891
UPC #
840467810541
Country of Origin
Viet Nam
Dimensions
Height
34 in
Depth
23.5 in
Width
72 in
Details
Number of Bowls
2
Item
Vanity with Top
Countertop Material
Parisien Bleu
Material
Poplar
Color
Black
Hardware Finish
Champagne Brass
Finish
Bright White
Includes
Vanity cabinet, countertop, sink
Description
Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal. w/FreePower Wireless Charger
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.