Shop JAMES MARTIN VANITIES

Metropolitan 48in Single Vanity, Silver Oak w/ 3 CM Ethereal Noctis Quartz Top

  • Mfr # 850-V48-SOK-3ENC

  • Zoro # G611117026


product price:  $2,270.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
48" Single
Height
33.8 inch
Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
850-V48-SOK-3ENC
Zoro #
G611117026
UPC #
840108941573
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
33.8 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Shape
Rectangular
Hardware Finish
Satin Nickel
Countertop Material
Ethereal Noctis Quartz

Description

The Metropolitan 48in Silver Oak Single Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top and one white ceramic rectangular sink.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.