Lorelai 72in Double Vanity, Light Natural Oak w/ 3 CM Victorian Silver Silestone Top

  • Mfr # 424-V72-LNO-FVSL

  • Zoro # G222702888


product price:  $7,319.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
34 in
Finish
Brown
Hardware Finish
Champagne Brass
Number of Bowls
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424-V72-LNO-FVSL
Zoro #
G222702888
UPC #
840467810633
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
34 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Ash
Finish
Brown
Hardware Finish
Champagne Brass
Number of Bowls
2
Color
Brown
Countertop Material
Victorian Silver
Includes
Vanity cabinet, countertop, sink

Description

Exquisitely crafted, the Lorelai Collection by James Martin Vanities is a testament to timeless, versatile design. Available in five beautiful finishes, the Lorelai features reeded accents and clean, raised picture frame details. The subtle elegance of coin edge knobs in coordinating metals and the artfully tapered legs enhance the overall aesthetic and timeless appeal. w/FreePower Wireless Charger

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.