Lucian 36" Single Vanity, Carbon Oak, w/ 3 CM Phantome Eclos Widespread Top
- Mfr # D704-V36-CBO-WPHT
- Zoro # G823908979
product price:
$
5,081.99
/ea
Key Features
Countertop
Phantome
Hardware Finish
Champagne Brass
Cabinet Finish
Carbon Oak
Height
37.16 in
Finish
Sunwashed Oak with Embossed Shagreen Drawer Fronts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D704-V36-CBO-WPHT
- Zoro #
- G823908979
- UPC #
- 840467838378
- Country of Origin
- Viet Nam
Dimensions
- Height
- 37.16 in
- Width
- 36 in
- Depth
- 21.5 in
Details
- Countertop
- Phantome
- Hardware Finish
- Champagne Brass
- Cabinet Finish
- Carbon Oak
- Item
- Vanity Base, Top and Sink
- Finish
- Sunwashed Oak with Embossed Shagreen Drawer Fronts
- Material
- Ash
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Color
- Carbon Oak
- Countertop Material
- Eclos Zero Silica
Description
The Lucian 36” Single Vanity by James Martin Vanities is a visual delight, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detailing is meticulously crafted. Enjoy ample storage with two drawers and a lower exposed shelf that provides versatility to your storage solutions. The addition of a radius-cut corner top in Phantome Eclos with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.