
Lucian 36in Single Vanity, Carbon Oak w/ 3 CM Victorian Silver Quartz Top
Mfr # D704-V36-PBO-3VSL
Zoro # G514241651
product price: $3,364.00
/eaKey Features
Width
36 in
Height
36 in
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Hardware Finish
Champagne Brass
Countertop Material
Victorian Silver Quartz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D704-V36-PBO-3VSL
Zoro #
G514241651
UPC #
840108975318
Country of Origin
Viet Nam
Dimensions
Width
36 in
Height
36 in
Depth
21.5 in
Details
Material
Solid Ash wood frame with solid Ash wood ribbed veneers over moisture-resistant MDF panels
Finish
Pebble Oak
Hardware Finish
Champagne Brass
Countertop Material
Victorian Silver Quartz
Shape
Rectangular
Number of Faucet Holes
1
Description
The Lucian 36 in single vanity is a visual symphony, boasting a rich Carbon Oak finish that adds warmth and character to your space. Complemented by Champagne Brass hardware, the ribbed detail is meticulously crafted. Two drawers provide discreet storage, while the lower shelf adds a touch of versatility. With the addition of an elegant Victorian Silver Silestone top and undermount sink, this vanity is a seamless integration of modern design and functionality.
- •Includes two drawers and a lower console-style shelf
- •Drawer boxes feature English Dovetail joinery with premium undermount drawer glides
- •Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- •Pebble Oak finish with Champagne Brass hardware
- •Victorian Silver Silestone top is pre-drilled for a single hole faucet. Our 3cm eased edge counter tops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation.
- •Drawers lined with our signature brushed aluminum laminate for easy cleaning
- •Includes one removable drawer organizer in solid Ash, matched to finish, and lined with our signature brushed aluminum laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.