Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lucian 72'' D Vanity, Pebble Oak w/ Victorian Sil Silestone Top w/FreePower Wireless Charger
- Mfr # D704-V72-PBO-FVSL
- Zoro # G121967432
product price:Â
$
7,275.99
/ea
Key Features
Width
72 in
Height
36 in
Material
Ash
Finish
Pebble Oak
Countertop Material
Victorian Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D704-V72-PBO-FVSL
- Zoro #
- G121967432
- UPC #
- 840467813023
- Country of Origin
- Viet Nam
- Item
- Vanity with Top
- Material
- Ash
- Finish
- Pebble Oak
- Countertop Material
- Victorian Silver
- Color
- Brown
- Hardware Finish
- Champagne Brass
- Includes
- Vanity cabinet, countertop, sinks
- Number of Bowls
- 2
Dimensions
- Width
- 72 in
- Height
- 36 in
- Depth
- 21.5 in
Description
Transform your space with the Lucian Collection by James Martin Vanities, a masterpiece inspired by the French Art Deco movement. This collection reinvents the console-style vanity, seamlessly blending clean lines and gentle curves with radius corners and ribbed details. Featuring two sophisticated finish options accentuated by dramatic Ash veneers and storage solutions tailored for modern living, the Lucian will bring a sense of 20th-century glamour to your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.