Marcello 48 in. Single Vanity, Chestnut w/ 3 CM Charcoal Soapstone Silestone Top

  • Mfr # D200-V48-CSN-3CSP

  • Zoro # G516243165


product price: $3,670.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
37.18 in
Material
Solid Acacia wood frame with solid Acacia wood veneers over moisture-resistant MDF panels
Finish
Chestnut
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200-V48-CSN-3CSP
Zoro #
G516243165
UPC #
840108974861
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
37.18 in
Depth
23.5 in

Details

Material
Solid Acacia wood frame with solid Acacia wood veneers over moisture-resistant MDF panels
Finish
Chestnut
Hardware Finish
Champagne Brass
Tabletop Color
Charcoal Soapstone
Shape
Rectangular
Number of Faucet Holes
3 Per Basin
Includes
Vanity cabinet, countertop, sink
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The 48 in. Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, accented by sleek, tab-style door pulls in Champagne Brass. The wide, spacious interior drawers are framed on the top by a generous shelf and features our signature aluminum laminate liners and full extension, soft-close undermount glides. Perfectly completing the look is a spectacular top characterized by depth and a sense of movement with a suede finish, The Charcoal Soapstone Silestone top is a timeless statement to complete the look of your vanity. The wall-hanging feature contemporizes the look with an easy-to install bracket system included.


  • Vanity set includes a 3cm eased edge Charcoal Soapstone Silestone top, a white porcelain rectangular sink and mounting brackets for easy installation. Top is pre-drilled for an 8" widespread faucet. Faucet not included.
  • 48" W x 23-1/2" D x 19" H
  • Lower shelf and mounting hardware included
  • Three doors open to internal shelf
  • Champagne Brass tab-style pulls
  • Drawer boxes feature English Dovetail joinery, premium undermount glides, and brushed aluminum laminate drawer liners for easy cleaning.
  • Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF
  • Soft-close, full extension undermount drawer glides and soft-close door hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products