Marcello 48 in. Single Vanity, Chestnut w/ 3 CM Eternal Jasmine Pearl Silestone Top
- Mfr # D200-V48-CSN-FEJP
- Zoro # G216242970
Key Features
Specifications
Details
- MFR #
- D200-V48-CSN-FEJP
- Zoro #
- G216242970
- UPC #
- 840467807916
- Country of Origin
- Viet Nam
- Material
- Solid Acacia wood frame with solid Acacia wood veneers over moisture-resistant MDF panels
- Finish
- Chestnut
- Hardware Finish
- Champagne Brass
- Number of Faucet Holes
- 3 Per Basin
- Tabletop Color
- Eternal Jasmine Pearl
- Shape
- Rectangular
- Includes
- Vanity cabinet, countertop, sink
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Dimensions
- Width
- 48 in
- Height
- 37.18 in
- Depth
- 23.5 in
Description
The 48 in. Marcello wall-mounted vanity adds a touch of mid-century modern charm to your bathroom, while the warm Chestnut finish provides timeless elegance. The reeded, patterned detail on the door fronts continues around the sides in geometric perfection. Crafted from solid Acacia, with rich, resawn Acacia veneer over Marine MDF, Marcello is accented by sleek, tab-style door pulls in Champagne Brass. Three cabinet doors open to reveal a wide, spacious shelf and two interior drawers featuring our signature aluminum laminate liners and full extension, soft-close undermount slides. This vanity is completed by an Eternal Jasmine Pearl Silestone top, which features a cool white background with subtle marbleized swirls and dark blue-gray veining patterns. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Three cabinet doors that open to reveal an adjustable interior shelf and two interior drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Chestnut finish with Champagne Brass tab-style hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Lower floating shelf and mounting hardware included
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Floating Vanity (wall-mounted with included French Cleat hardware)
- FreePower Wireless Charging; single-device unit left of sink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.