Marcello 72'' D Vanity, Chestnut w/ Victorian Sil Top w/FreePower Wireless Charger

  • Mfr # D200-V72-CSN-FVSL

  • Zoro # G521967476


product price:  $7,174.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
37.2 in
Depth
23.5 in
Hardware Finish
Champagne Brass
Number of Bowls
2
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D200-V72-CSN-FVSL
Zoro #
G521967476
UPC #
840467813009
Country of Origin
Viet Nam

Dimensions

Height
37.2 in
Depth
23.5 in
Width
72 in

Details

Item
Vanity with Top
Countertop Material
Victorian Silver
Hardware Finish
Champagne Brass
Number of Bowls
2
Finish
Chestnut
Includes
Vanity cabinet, countertop, sinks
Material
Acacia
Color
Brown

Description

The wall-mounted Marcello Collection offers stunning visual drama with its ribbed panel doors and geometric patterned design. Crafted from solid Acacia and finished with a warm Chestnut stain over resawn Acacia veneers, the Marcello's striking diagonal ribs meticulously align from every angle. Discreetly designed doors with tab finger pulls in Champagne Brass open to reveal internal shelves and drawers. A coordinating, floating bottom shelf adds visual balance while adding additional storage and a spa-like feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products