Metropolitan 48in Single Vanity, Silver Oak w/ 3 CM Carrara Marble Top

  • Mfr # 850-V48-SOK-3CAR

  • Zoro # G811117086


product price:  $2,408.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48" Single
Height
32.8 inch
Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850-V48-SOK-3CAR
Zoro #
G811117086
UPC #
846871055981
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
32.8 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Ash, Plywood Panels, Black Walnut Veneers, Red Oak
Finish
Silver Oak
Hardware Finish
Satin Nickel
Shape
Rectangular
Countertop Material
Carrara Marble

Description

The Metropolitan 48in Silver Oak Single Vanity by James Martin Vanities is a wall-mount optional cabinet with mounting brackets and removable Brushed Nickel legs. This cabinet offers ample storage space and soft-close doors and drawers. The look is completed with a 3 CM eased edge Carrara Marble top and one white ceramic rectangular sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products