Shop JAMES MARTIN VANITIES

Myrrin 48" Single Vanity, Carbon Oak, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger

  • Mfr # 485-V48-CBO-FTJR
  • Zoro # G923903799

product price: 
$
6,277.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Depth
23.5 in
Countertop Material
Eclos Zero Silica
Includes
Vanity Base, Top and Sink
Finish
Carbon Oak
Color
Carbon Oak
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
485-V48-CBO-FTJR
Zoro #
G923903799
UPC #
840467826795
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34.06 in
Width
48 in

Details

Countertop Material
Eclos Zero Silica
Includes
Vanity Base, Top and Sink
Finish
Carbon Oak
Item
Vanity Base, Top and Sink
Color
Carbon Oak
Material
Ash
Shape
Rectangular
Countertop
Tajnar
Cabinet Finish
Carbon Oak
Hardware Finish
Champagne Brass

Description

The Bellshire collection combines detailed cabinetry with multiple finish options to deliver design simplicity and spatial efficiency. The framed paneling, decorative knobs and pulls, and symmetrical drawer layout create a sense of tailored sophistication, while the subtle linear carvings on the corbels, posts, and footboards add structure and balance to the overall form. The recessed toe-kick and optional makeup counter component make Bellshire the perfect collection for those seeking expanded strorage and an elevated dressing-room experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.