Myrrin 60in Double Vanity, Carbon Oak w/ 3 CM Victorian Silver Silestone Top
- Mfr # 485-V60D-CBO-FVSL
- Zoro # G922702867
product price:Â
$
6,108.99
/ea
Key Features
Width
60 in
Height
34 in
Material
Parawood
Finish
Bright White
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485-V60D-CBO-FVSL
- Zoro #
- G922702867
- UPC #
- 840467810954
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34 in
- Depth
- 23.5 in
Details
- Item
- Vanity with Top
- Material
- Parawood
- Finish
- Bright White
- Includes
- Vanity cabinet, countertop, sinks
- Countertop Material
- Victorian Silver
- Hardware Finish
- Champagne Brass
- Color
- Black
- Number of Bowls
- 2
Description
The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom. w/FreePower Wireless Charger
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.