Myrrin 72in Double Vanity, Bright White w/ 3 CM Parisien Bleu Silestone Top

  • Mfr # 485-V72-BW-FPBL

  • Zoro # G622702907


product price:  $7,156.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bowls
2
Hardware Finish
Champagne Brass
Countertop Material
Parisien Bleu
Includes
Vanity cabinet, countertop, sinks
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-V72-BW-FPBL
Zoro #
G622702907
UPC #
840467811029
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Height
34 in
Width
72 in

Details

Number of Bowls
2
Hardware Finish
Champagne Brass
Countertop Material
Parisien Bleu
Item
Vanity with Top
Includes
Vanity cabinet, countertop, sinks
Finish
Saddle Brown
Material
Poplar
Color
White

Description

The fluted panels and minimalistic silhouette of the Myrrin Collection bring a harmonious blend of classical elegance and contemporary design to any space. The geometric play of the contrasting panels adds visual drama and allows the light to accentuate this dramatic design. Available in three finishes and adorned with T-knobs in Champagne Brass, the Myrrin is the perfect statement piece for any bathroom. w/FreePower Wireless Charger

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.